Shop All Carbide Burs
Mastercut Tool
03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut
Mfr # SB-1DM
Zoro # G500582973
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SB
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SB-1DM
- Zoro # G500582973
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SB |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Diamond Cut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK100 (66261121021)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- MASTERCUT TOOL 09700 1/4x5/8x1/4x2 Radius Tree Doublecut (SF-1DC)
- MASTERCUT TOOL 06801 1/4x7/32x1/8x1-3/4 Ball Singlecut (SD-51SC)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- MASTERCUT TOOL M06600 2.5x2.3x3x38 Ball Doublecut (SD-41MMDC)
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- MASTERCUT TOOL 07202 1/4x7/32x1/4x2 Ball Alumacut (SD-1FM)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- Mastercut Tool Carbide Burs