Shop All Carbide Burs
Mastercut Tool
01661 1/2x1x1/4x7 Cylinder No Endcut Singlecut
Mfr # SA-5L6SC
Zoro # G600585157
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SA-5L6SC
- Zoro # G600585157
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 7 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 177.8 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 7 |
Description
01661 1/2x1x1/4x7 Cylinder No Endcut Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 60 Grit (40094)
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- MASTERCUT TOOL 15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut (SL-3DC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- MASTERCUT TOOL 08201 1/4x3/8x1/8x1-3/4 Oval Singlecut (SE-51SC)
- MASTERCUT TOOL M16001 3x11x3x38 14° Pointed Cone Singlecut (SM-42MMSC)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-001089C)
- Mastercut Tool Carbide Burs