Shop All Carbide Burs
Mastercut Tool
01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker
Mfr # SA-5CB
Zoro # G500583819
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SA-5CB
- Zoro # G500583819
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Chipbreaker Cut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 320G (11295)
- MIRKA Sanding Belt, 4" W, 24" L, 50 Grit, Hiolit X (57-4-24-050T)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- MASTERCUT TOOL 06202 3/4x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-7FM)
- MASTERCUT TOOL 07100 3/16x1/8x1/4x2 Ball Doublecut (SD-14DC)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- Mastercut Tool Carbide Burs