Shop All Carbide Burs
Mastercut Tool
01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut
Mfr # SA-5DM
Zoro # G500584281
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SA-5DM
- Zoro # G500584281
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Diamond Cut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- WEILER 3/8" Hand Tube Brush, .006" Stainless Steel Wire Fill, 2" Brush Length (21103)
- FLEXOVIT SMALL DIAMETER FLAP BAND HIGH (46447)
- UNEEDA Uneesponge 1 Inch Superfine Soft Foam Sanding Sponge (P-103201)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- MASTERCUT TOOL M00300 3x14x3x38 Cylinder No End Cut Doublecut (SA-43MMDC)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- Mastercut Tool Carbide Burs