Shop All Carbide Burs
Mastercut Tool
01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut
Mfr # SA-3DC
Zoro # G400585999
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SA-3DC
- Zoro # G400585999
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.75 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Medium Grade (44208)
- DRILLCO SC-52, SOLID CARB BUR DBL CUT - MAGNUM (70C052DC)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 05400 3/8x3/4x1/4x2-1/2 Radius Cylinder Doublecut (SC-3DC)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- MASTERCUT TOOL 07100 3/16x1/8x1/4x2 Ball Doublecut (SD-14DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Long Length, SC-3L6, 3/8 (10527)
- Mastercut Tool Carbide Burs