Shop All Floor Scrubbers
Mastercraft
Quarrymaster Deluxe 17'' Rotary Floor Machine with Weights Rect
Mfr # 973620122
Zoro # G211589971
Free Shipping & Returns
$12,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercraft
- MFR # 973620122
- Zoro # G211589971
- Country of Origin China
- Category Floor Scrubbers
Description
Maintain your floors with this Mastercraft Quarrymaster Deluxe 17'' hard floor machine with weights drivers and solution tank! This unit is designed to maintain hard floor surfaces and it can be used for scrubbing stripping and polishing applications. It has a high torque triple planetary gear system and a powerful 1 1/2 hp motor with a rate of 140 RPM for efficient use. Plus it has an ample 17'' cleaning width to cover a wide area. For convenient use it includes a rust- and corrosion-resistant solution tank with a 4 gallon capacity to dispense cleaning liquids.This machine includes a durable aluminum frame and 3 10 lb. rubber-coated weights and 2 25 lb. rubber-coated weights. The weights are adjustable in 10 lb. and 25 lb. increments allowing you to easily adjust the pressure level to restore and maintain different floor types. Since this unit can easily meet different pressure requirements it can be used on a wide variety of surfaces such as tile marble concrete and stone. This unit also includes a 16'' showerfeed driver and a 17'' diamond driver to securely attach cleaning pads to your unit.This machine is comfortable to operate with oversized handle grips and it features flexible dual triggers for right- or left-handed operation. For safe use this unit has non-conductive safety lockouts to prevent the unit from accidentally starting. It also includes a built-in amp meter to monitor the current draw and weight selection. This machine comes with a 50' 3-wire power cord with a water-resistant jacket and 2 5'' wheels making it safe and easy to maneuver around your facility. This unit requires a 120V 1 phase electrical connection for operation.Overall Dimensions:Width: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- ZEP Cleaner/Degreaser, 1 Gal Bottle, Liquid, Green, 4 PK (ZU0567128)
- MALISH Horseshoe Grill Brush Replacement, 7.75 in L X 2.25 in W L Overall, 12 PK (WBC-02-MH)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- Mastercraft Floor Scrubbers