Shop All Floor Scrubbers
Mastercraft
Quarrymaster 17'' Rotary Floor Machine with Weights - 140 RPM
Mfr # 973620505
Zoro # G311589970
product price: $6,793.99
/ea
Free Shipping & Returns
$6,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercraft
- MFR # 973620505
- Zoro # G311589970
- Country of Origin China
- Category Floor Scrubbers
Description
Maintain your floors with this Mastercraft Quarrymaster 17'' hard floor machine with weights! This unit is designed to maintain hard floor surfaces and it can be used for scrubbing stripping and polishing applications. It has a high torque triple planetary gear system and a powerful 1 1/2 hp motor with a rate of 140 RPM for efficient use. Plus it has an ample 17'' cleaning width to cover a wide area.This machine includes a durable aluminum frame and 3 10 lb. rubber-coated weights and 2 25 lb. rubber-coated weights. The weights are adjustable in 10 lb. and 25 lb. increments allowing you to easily adjust the pressure level to restore and maintain different floor types. Since this unit can easily meet different pressure requirements it can be used on a wide variety of surfaces such as tile marble concrete and stone.This unit is comfortable to operate with oversized handle grips and it features flexible dual triggers for right- or left-handed operation. For safe use this unit has non-conductive safety lockouts to prevent the unit from accidentally starting. It also includes a built-in amp meter to monitor the current draw and weight selection. This machine comes with a 50' 3-wire power cord with a water-resistant jacket and 2 5'' wheels making it safe and easy to maneuver around your facility. This unit requires a 120V 1 phase electrical connection for operation.Overall Dimensions:Width: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- STEARNS PACKAGING Stearns Packaging 239942 Jungle Jake Gal Cleaner (239942)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- Mastercraft Floor Scrubbers