Shop All Wet Dry Vacuums
Mastercraft
P42010SMP 20 Gallon Pump-Out Wet Vacuum with Tool Kit - 1/3 hp
Mfr # 973431001
Zoro # G811789177
Free Shipping & Returns
$5,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercraft
- MFR # 973431001
- Zoro # G811789177
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Quickly clean-up liquids with this Mastercraft P42010SMP 20 gallon pump-out wet vacuum with tool kit! This unit is specifically designed for cleaning up spills and leaks. Whether used to recover spills provide flood control or for swimming pool maintenance this unit makes clean-up quick and easy. The efficient 1/3 hp bypass motor simultaneously picks up liquids while continuously pumping them out. With a rate of 94 CFM this unit quickly covers a large area which makes it ideal for emergency situations. Plus it has 84'' of waterlift for efficient use.This unit boasts a polyethylene tank with a durable stainless steel rim to maintain its shape. This tank boasts a 20 gallon capacity to hold recovered liquids. This unit also includes 3 stainless steel hold down clamps to apply pressure and maintain a positive vacuum seal. It comes with a variety of accessories to expand the vacuum's usage. This unit is complete with casters for easy mobility over rough terrain. It requires a 120V 1 phase electrical connection for operation.Kit Includes:- 1 12'' gulper nozzle- 1 14'' squeegee nozzle- 1 15' crush proof vinyl hose with cuffs- 1 50' crush proof vinyl hose with cuffs- 1 Double bend steel wand- 1 Float cage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Colored T-Shirt No. 50 Box (10085)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- SPARTA 3.5 in W Swivel Scrub Brush, White, Polypropylene (3638831EC02)
- DUPONT Sontara EC Medium Duty/Low Lint Wipes, 12 x 16-1/2, 250PK (M-PR822)
- CRAFTSMAN 20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments (CMXEVBE17596)
- GLOBAL INDUSTRIAL HEPA Wet/Dry Vacuum w/ Power Regulator & Air Tools Connector, 8 Gallon Cap. (641807)
- GLOBAL INDUSTRIAL Wet Dry Squeegee Vacuum, 18 Gallon (641415)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- EXAIR Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-110)
- WORKSHOP WET/DRY VACS Portable 2.5 Gal. 1.75 Peak HP Wet/Dry Shop Vacuum with Accessories (WS0255VA)
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- Mastercraft Wet Dry Vacuums