Shop All Floor Scrubbers
Mastercraft
MD17E-MAS 17'' Mastic/Coating Removal Floor Machine - 175 RPM
Mfr # 973237310
Zoro # G011589980
product price: $6,504.99
/ea
Free Shipping & Returns
$6,504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercraft
- MFR # 973237310
- Zoro # G011589980
- Country of Origin China
- Category Floor Scrubbers
Description
Prep your concrete floors with this Mastercraft MD17E-MAS 17'' mastic / coating removal floor machine! This unit is designed for mastic and coating removals making it easy to prep floors for the application of stains sealers dyes and epoxy. It is also ideal for concrete surface profiling ensuring that your floor is rough enough to properly react with the desired coating. This machine has a permanently lubricated triple-planetary gear system made of durable steel. Plus it has a powerful 1 1/2'' hp motor with a rate of 175 RPM for efficient operation.This unit is comfortable to operate with oversized handle grips and it features flexible dual triggers for right- or left-handed operation. For safe use this unit has non-conductive safety lockouts to prevent the unit from accidentally starting. It also includes an adjustable dust shroud to contain airborne fibers as you work. This machine comes with a 50' 3-wire power cord with a water-resistant jacket making it safe and easy to maneuver around your facility. It is complete with 5'' wheels with heavy-duty reinforced cast aluminum support for easy transport over rough surfaces. This unit requires a 120V 1 phase electrical connection for operation.Overall Dimensions:Width: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Blue (41891EC14)
- IMPACT PRODUCTS BOTTLE, PLSTIC, W/GRAD, 32OZ (IMP5032WG)
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- SUNCAST Micrfber Dust Mop 24", Sngl Pk (MMSDM24D)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter Floor Machine, 13" Cleaning Path (ORB550MC)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- Mastercraft Floor Scrubbers