No Product Image Available

Mastercraft

MD17E-DSOBV 17'' Floor Sander with Vacuum - 175 RPM


product price: $8,366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Efficiently sand your wood floors with this Mastercraft MD17E-DSOBV 17'' dustless floor sander with vacuum! Built for indoor use this unit is designed to prepare and restore hardwood floors. Thanks to the built-in vacuum it allows you to sand your floors while simultaneously collecting sawdust. This machine has a permanently lubricated triple-planetary gear system made of durable steel. Plus it has a powerful 1 1/2 hp motor with a rate of 175 RPM and 133 CFM for efficient use.This machine boasts quiet operation for sound sensitive environments and it has a top-fill vacuum design to maintain maximum performance even when the filter bag is full. It captures over 90% of airborne sawdust and it also boasts a rubber skirt to capture small particles and prevent them from going airborne. It has a reusable cloth filter and a secondary filter to collect particulates. Plus it has 49'' of waterlift for an efficient clean.This unit is comfortable to operate with oversized handle grips and it features flexible dual triggers for right- or left-handed operation. For safe use this unit has non-conductive safety lockouts to prevent the unit from accidentally starting. This machine comes with a 25' 3-wire power cord with a water-resistant jacket making it safe and easy to maneuver around your facility. It is complete with 5'' wheels for easy transport. This unit requires a 120V 1 phase electrical connection for operation.Kit Includes:- 1 1 1/2'' swivel connector- 1 5' vinyl hose- 1 Cloth filter- 1 Bag filter- 1 Rubber skirtOverall Dimensions:Width: 17''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.