Shop All Portable Vacuums
Mastercraft
652M SootMaster 3/4 Bushel Furnace Cleaning Vacuum with Tool Kit - 1 hp
Mfr # 973344028
Zoro # G711789215
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercraft
- MFR # 973344028
- Zoro # G711789215
- Country of Origin United States
- Category Portable Vacuums
Description
Easily clean your furnace with this Mastercraft 652M SootMaster 3/4 bushel furnace cleaning vacuum with tool kit! Ideal for furnaces boilers and any area with soot this durable furnace vacuum is built to perform demanding soot removal tasks. It has a quiet 120V 1 hp motor with a rate of 94 CFM to cover a wide area. It boasts a removable cloth filter and a totally-enclosed disposable filter bag allowing it to collect more dirt than other traditional vacuum cleaners of the same size. It has an ample 3/4 bushel capacity.The included filter power systems are foolproof to ensure optimal cleaning power. Plus this unit maintains maximum efficiency even when the filter bag is full. For ultimate durability this unit boasts durable steel motor heads reinforced steel tanks and steel head clamps. It also comes with a variety of accessories to expand the vacuum's usage. This unit is complete with 4 casters for easy mobility around your facility. It requires a 120V 1 phase electrical connection for operation.Kit Includes:- 1 14'' filter frame- 1 14'' pancake filter cloth- 1 14'' hose cage- 1 27'' crevice tool- 5 Paper filter bags- 1 10' rubbed-lined canvas hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Scrubbing Floor Pads, 13" Diameter, Blue, PK5 (BWK4013BLU)
- SPILLTECH Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150M)
- MILWAUKEE TOOL 9 Foot Hose Accessory (49-90-1964)
- HARPER 24 Oz. Synthetic Mop Head (487)
- ATRIX INTERNATIONAL Omega Supreme ESD Vacuum (VACOMEGAS)
- BLACK & DECKER VACUUM HAND CRDLSS WHT 7.2V (HNVC215B10)
- VABROOM 2-in-1 Sweeper with Built-in Vacuum, Combination Cordless Vac, Broom and Dust Pan Set (Vabroom)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 6 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1006)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- VORTEX Evolution 3 Manual Carpet Sweeper (VO70315)
- Mastercraft Portable Vacuums