Shop All Automotive Specialized Tools
Mastercool
Yellow 60ft. 1/2"Acme Auto Shut Off 134A
Mfr # 84602
Zoro # G1089759
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 84602
- Zoro # G1089759
- Country of Origin United States
- Category Automotive Specialized Tools
Details
Item | Yellow 60ft. 1/2"Acme Auto Shut Off 134A |
Description
Yellow 60ft. 1/2 In.Acme Auto Shut Off 134A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 1 In. X 50 Ft. Heater Hose, 80319 (80319)
- WALKER EXHAUST Exhaust Reduction Pipe, 41958 (41958)
- GATES Premium OE Micro-V Belt, K061120 (K061120)
- ARMOR ALL FreshFx Carpet and Upholstery CleanerProtector Foam New Car Scent 22 oz (19139)
- MASTERCOOL Pneumatic Brake Caliper Tool (43051)
- MASTERCOOL Mastercool® 91498 Universal Valve Core Remover for 410A (91498)
- MASTERCOOL Univ. Hydra Flare Set W/Tube Cutter (71485-PRC)
- MASTERCOOL $VALVE CORE REMOVER KIT MASTER (ME58490)
- MASTERCOOL FULLY AUTO/HYBRID RRR MACHINE R1234YF (MECOMMANDER4000)
- MASTERCOOL Hydra-Flare Yoke/Assembly (MSC71202)
- SHARK INDUSTRIES Door and Window Handle Clip Tool (54)
- Mastercool Service & Shop Tools