Shop All Point-and-Shoot Cameras
Mastercool
Thermal imaging camera with visible camera
Mfr # 52325
Zoro # G402654419
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Assembly Required No
- Number of Rings 19
- Media Size Capacity 0.37"
- Media Capacity 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 52325
- Zoro # G402654419
- UPC # 700377000000
- Country of Origin Taiwan, Province of China
- Category Point-and-Shoot Cameras
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Media Size Capacity | 0.37" |
Details
Assembly Required | No |
Number of Rings | 19 |
Media Capacity | 55 |
Recycled | No |
Shape | Round |
Sheet Standard | Letter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- ILC Replacement for HYT Bl1502 Battery (BL1502)
- FUJIFILM Instax Square Sq1 Blue Ex D U (16670508)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- WHISTLER 2.4" Color Inspection Camera (WIC-5000)
- COLEMAN XtremeTrail 20.0-Megapixel 1080p HD Camera (CHD200)
- VADDIO Vaddio Primeshot 20Hdmi Camera (999-30420-000W)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- HOVERCAM Hovercam 13 Mp, Usb 3.0, 120 F (HCS8+)
- Mastercool Point-and-Shoot Cameras