Shop All Ratcheting Wrench Sets
Mastercool
Refrigeration ratchet wrench
Mfr # 70082
Zoro # G7059311
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Number of Pieces 4
- Includes (4) Square Ratchet: 1/4", 3/8", 3/16", 5/16
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 70082
- Zoro # G7059311
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4", 3/8", 3/16", 5/16 |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Number of Pieces | 4 |
Includes | (4) Square Ratchet: 1/4", 3/8", 3/16", 5/16 |
Measurement Type | SAE |
Item | Refrigeration ratchet wrench |
Description
Refrigeration ratchet wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- GREAT NECK 6-1/2-In Block Plane (C2)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- ALLTRADE Alltrade 640870 25 in. Heavy Duty Lug Wrench (204742)
- STAHLWILLE TOOLS Sets combination ratcheting Wrenchs OPEN-RATCH TCS 17/5 10pcs. (96830650)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCC9)
- Mastercool Ratcheting Wrenches & Sets