Shop All Power Steering Hoses
Mastercool
R134A Brass Manifold 60" Hoses
Mfr # 84661
Zoro # G1080394
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 84661
- Zoro # G1080394
- UPC # 00700376846614
- Country of Origin Taiwan, Province of China
- Category Power Steering Hoses
Details
Item | R134A Brass Manifold 60" Hoses |
Description
R134A Brass Manifold 60 In. Hoses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Octane Booster, 15 oz., Bottle (10026)
- KEN-TOOL Die Setter Bar, 30" (7037)
- EZ LINE 16" Red Impact Numbers & Signs: 9 (110-R-9)
- AP EXHAUST Prebent Pipe, 78272 (78272)
- GATES Molded Reservoir Hose, 352448 (352448)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1104 (3L-1104)
- EDELMANN 02-94 Dodge Trk Pwr Steer Hose, 80259 (80259)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2703 (3L-2703)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- EDELMANN P/S PARTS PKG RETURN HOSE 3/4" X 36" (71297)
- CRP PRODUCTS P/S Hose-Suction, Psh0505 (PSH0505)
- Mastercool Power Steering Hoses