Shop All Pipe & Tubing Cutters
Mastercool
Professional Tubing Cutter, Mid
Mfr # 70029
Zoro # G0018562
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3/8" to 1-1/8"
- Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
- Features Lightweight; Durable; Carbide Steel Cutting Wheels; Rollers With Flare Cut-Off Grooves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 70029
- Zoro # G0018562
- Country of Origin China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 3/8" to 1-1/8" |
Cuts | Copper, Aluminum, Brass, Steel, Stainless Steel |
Item | Professional Tubing Cutter,Mid |
Features | Lightweight; Durable; Carbide Steel Cutting Wheels; Rollers With Flare Cut-Off Grooves |
Description
Professional Tubing Cutter,Mid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1605010)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (401291)
- AMERICAN STANDARD Flush Valve, Toilet (6065830.002)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- MASTERCOOL Professional Tubing Cutter, Large (70033)
- MASTERCOOL TUBE CUTTER MINI 1/8 - 5/8 (ME70027)
- MASTERCOOL Reducted Friction Tube Cutter (72029)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- Mastercool Plumbing Tools