Shop All Pipe & Tubing Cutters
Mastercool
Professional Tubing Cutter, Large
Mfr # 70033
Zoro # G0018669
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8" to 1-1/8"
- Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
- Features Heavy Duty; Lightweight; Durable; Carbide Steel Cutting Wheels; Rollers With Flare Cut-Off Grooves
- Product Type Professional Tubing Cutter,Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 70033
- Zoro # G0018669
- UPC # 700376700336
- Country of Origin China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/8" to 1-1/8" |
Cuts | Copper, Aluminum, Brass, Steel, Stainless Steel |
Item | Professional Tubing Cutter,Large |
Features | Heavy Duty; Lightweight; Durable; Carbide Steel Cutting Wheels; Rollers With Flare Cut-Off Grooves |
Product Type | Professional Tubing Cutter,Large |
Description
Professional Tubing Cutter,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- MAYFAIR Sta-Tite Hardware Kit (STATITEKIT)
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- MASTERCOOL TUBE CUTTER MINI 1/8 - 5/8 (ME70027)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- MASTERCOOL Reducted Friction Tube Cutter (72029)
- PERFORMANCE TOOL Tubing Cutter (W702C)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- Mastercool Pipe & Tubing Cutters