Shop All Refrigerant Recovery Systems
Mastercool
Mastercool Twin Turbo Refrigerant Recovery Machine 6'-3 Pole Female Float Switch Cable
Mfr # 69370
Zoro # G705832057
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 69370
- Zoro # G705832057
- UPC # 700376693706
- Country of Origin United States
- Category Refrigerant Recovery Systems
Description
Mastercool 69370 twin turbo rerigerant recovery machine 6'-3 pole female float switch cable mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs. The 69370 unit includes a 6 ft 3 pole female float switch cable. features: revolutionary double piston oil-less compressor safety high pressure switch simple internal structure for field service largest volume recovery rate in market for use with all refrigerants including r410a injection molded high density polyethylene case for maximum durability front cover has bumper guards built in to reduce damage to the control knobs recovery for r134a: direct vapor up to .537 lb/min direct liquid up to 4.72 lb/min push pull up to 11.68 lb/min recovery for r22: direct vapor up to .63 lb/min direct liquid up to 7.56 lb/min push pull up to 18.3 lb/min recovery for r410a: direct vapor up to .70 lb/min direct liquid up to 7.7 lb/min push pull up to 20.2 lb/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- YORK Switch, 115 deg. to 145 deg. F, Auto Reset (S1-025-35381-000)
- U.S. MOTORS US Motors 8200, Belted Fan & Blower, 1/2 HP, 1-Phase, 1725 RPM Motor (8200)
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- MASTERCOOL Mastercool ML64010 30 Lbs R134A Recovery Tank without Float Switch (ML64010)
- MASTERCOOL 1234Yf Contaminated Refrigerant Recovery System (69391)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- PRO-SET Refrigerant Recovery Machine, 110V, 12" H (TRS600)
- ZORO SELECT Liquid Level Sensor (4LZH4)
- BLACKMAX Cylinder Recovery Machine, Automatic (TR700)
- Mastercool Refrigerant Recovery Systems