Shop All Refrigerant Recovery Systems
Mastercool.
Mastercool Twin Turbo Refrigerant Recovery Machine 115V 60HZ
Mfr # 69300
Zoro # G908826051
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Height (In.) 14 in
- Includes Injection Molded Polyethylene Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool.
- MFR # 69300
- Zoro # G908826051
- UPC # 700376693003
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 14 in |
Details
Voltage | 115 |
Includes | Injection Molded Polyethylene Case |
Description
Mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, Mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 14" L (8010000963)
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- ROBINAIR Recovery Tanks (17506)
- BOSCH Portable Refrig (RG6)
- CPS PRODUCTS Filter For Ar2788 (ARXF5)
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- ZORO SELECT Liquid Level Sensor (4LZH4)
- JB INDUSTRIES Refrigerant Recovery Machine, 115V (F6-DP)
- Mastercool. Refrigerant Recovery Systems