Shop All Lubricants
Mastercool
Mastercool MSC-92709-YF-8 8 oz Zerol HD 46 R1234yf Mobile Air Conditioning Compressor Lubricant
Mfr # MSC-92709-YF-8
Zoro # G404151336
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # MSC-92709-YF-8
- Zoro # G404151336
- UPC # 700376122510
- Country of Origin China
- Category Lubricants
Description
Features
- Good high temperature and chemical stability, even in presence of water, resulting in system lifetime extension and reduced maintenance costs
- Optimized miscibility in HFO refrigerant R1234yf
- Superior lubricity compared to alternative lubricant types, including standard single end-capped PAG products, and di-capped PAGs with lowerdi-capped material content
- Exceptional Viscosity Index (VI) The high VI enhances compressor life by ensuring efficient running at temperature extremes
- The high VI may also allow the user to select a lower viscosity fluid than typically used, with associated power usage savings
- Gardner: 1 max.
- Water content: 300 max.
- Total Acid Value: 0.03 max.
- Pour point (°C): <-25
- Capping Efficiency: 85.0% minimum
- Appearance: Clear to slightly hazy, free of visible particles
- Size: 8 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 6mm x 1/4" Male BSPP (G) (NSC06-G02-I)
- MTD Pulley-Idler (756-04487)
- KANO 8 Oz. Microil High-Grade Precision Instrument Lubricant, 24PK (MC081C)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- Mastercool Penetrants and Lubricants