Mastercool MSC-90068-2V110B 8 Cfm 2 Stage Vacuum Pump
Mfr # MSC-90068-2V110B
Zoro # G104166593
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # MSC-90068-2V110B
- Zoro # G104166593
- UPC # 700376108842
- Country of Origin China
- Category Vacuum Pump Oils and Accessories
Description
A good quality vacuum pump is an integral tool for complete A/C service Mastercool vacuum pumps are durable and time tested They stand up to the most grueling conditions and will provide years of reliable service Mastercool offers a complete selection of pumps. Regardless of your service requirements, mastercool has a model for your applications New U.S. design Stronger motor Gas ballast valve helps prevent oil contamination caused by high moisture Easily removable vapor discharge/oil fill port. Contains internal check valve to prevent escape of liquid oil Large oil level sight glass with max/min oil level indicator Easily accessible oil drain valve Large, light weight reinforced base for stable positioning Field replaceable cartridge Cooling fins to keep temperature cooler during extended motor operation High volume fan provides cool air to motor and pump Manifold valve isolates pump from the system when testing for leaks. Includes 3 inlet ports, 1/4, 3/8 SAE and 1/2 ACME Dual Voltage Capability Thermally Protected Motor with On/Off Rocker Switch SPECIFICATIONS: No. of Stages: 2 Air Displacement: 8 CFM Ultimate Vacuum: 15 Microns Pump Motor: 3/4 HP Pump Speed: 1720 RPM Electrical Specs: 110 V/120 V / 60 Hz Power Cord: 110 V Cable (US Standard) Shipping Weight: 34 lbs (15.43 kg) Dimensions in cm: 38 x 18 x 27 PLEASE NOTE: The micron readings on all vacuum pumps represent optimal laboratory conditions. Field conditions may vary from these readings. SERVICE INFORMATION: Oil Capacity: 19 oz / 570 ml Replacement Cartridge: 90168-B
Features- 8 Cfm 2 Stage Vacuum Pump
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE 11.2 in. x 17.9 in. x 2.5 in. Grill Assembly - Includes Light Lens (S97013662)
- ALL-FILTERS 24X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (24242.11 4PK)
- LORELL USB-powered Personal Fan (LLR18474)
- SUPCO 4 Stainless Steel Temperature Probe (TP15)
- BOSCH 1 Qt. A/C Premium High Vacuum Pump Oil (13203)
- NAVAC Battery 18V 5Ah only for NP2DLM (NB1)
- NAVAC Industrial Vacuum Oil for NRD16T/24M/30M (NPO68)
- FAVORCOOL 3.6CFM 1/4HP Single-Stage Rotary Vane Vacuum Pump (FC-36T)
- NAVAC Charger for NP4DLM/NP2DLM (NC2)
- FAVORCOOL 3.6CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-36T-136G)
- NAVAC Battery 18V 9Ah for NP4DLM/NP2DLM (NBP2)
- Mastercool Vacuum Pump Oils and Accessories