Mastercool

Mastercool ML20300 300 CFM Air Mover Blower Fan 20300


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Moves air up to: 300 CFM, variable Speed Switch Controls Motor
  • For indoor or outdoor use
  • Speed: 950-1650 RPM
  • Built-in Overload Protection
  • (2 pcs) 11 Amp Built-In Grounded Receptacles
  • Housing material: Impact Resistant ABS
  • 8.5 ft. Cord Length, SJTW 14AWG
  • 4-position adjustment feet
  • 120 Volts, 60 Hz, rated power: 1.0 Amp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.