Shop All Infrared Thermometers
Mastercool
Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser
Mfr # 52224-CC
Zoro # G102662301
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 52224-CC
- Zoro # G102662301
- UPC # 700376108064
- Country of Origin China
- Category Infrared Thermometers
Description
THIS PRODUCT IS NOT FOR ASSESSING HUMAN OR ORGANIC TEMPERATURES. THIS INFRARED DEVICE IS DESIGNED TO PROVIDE ON DEMAND TEMPERATURE READINGS FOR HVAC AND INDUSTRIAL EQUIPMENT. MASTERCOOL® 52224-CC INFRARED THERMOMETER W/ DUAL LASER FEATURES BOTH INFRARED AND DUAL LASER TECHNOLOGIES. THE TEMPERATURE RANGE IS -76 TO 1022°F -60 TO 550°C AND THE FIELD OF VIEW IS 12 : 1. ACCURACY: (+/-)2°C (4°F) OR (+/-)2 PERCENT OF READING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating (Fluke-LVD2)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM (LP1-SB-402-60)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU9)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, RED (B-24-2)
- MASTERCOOL Mastercool® 52224-A Infrared Thermometer w/Laser LCD Color Display (52224-A)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- REED INSTRUMENTS Infrared Temperature Calibrator, 932°F (500°C) (BX-500)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser (INF165C)
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- Mastercool Infrared Thermometers