Shop All Automotive Heating & Air Conditioning Hoses
Mastercool
Hose A/C Set 72 W/5-0 Valve
Mfr # 45372
Zoro # G1073729
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 45372
- Zoro # G1073729
- UPC # 00700376453720
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Details
Item | Hose A/C Set 72 W/5-0 Valve |
Description
Hose A/C Set 72 W/5-0 Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Flexible Mechanical Finger, 48" 4 Jaw (SES748-4BF)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L3980)
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME RING ASSEM (331723)
- TYC PRODUCTS Tyc Capa Certified Headlight Assembly, 20-6440-00-9 (20-6440-00-9)
- MASTERCOOL Mastercool® 62010 30 lb. D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M (62010)
- MASTERCOOL Manifold Set ALUMINUM R134A w/3x60" Hose (ME89661-PRO)
- MASTERCOOL Mastercool® 63010 50 lb D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M (63010)
- DAYCO 5/8 In. X 250 Ft. Heater Hose, 80272 (80272)
- DETROIT FLEX DEFENSE Silicone Turbo Hose, 1-1/2"x36" (7701-150X36)
- DAYCO 1 In. X 50 Ft. Heater Hose, 80319 (80319)
- UNIVERSAL AIR COND 98-02 Jeep Cherokee 2.5/4.0 Hose Assembly, Ha10699C (HA10699C)
- Mastercool Automotive Heating & Air Conditioning