Shop All Manifold Gauge Set Accessories
Mastercool
Hose, 72", Blue, Auto A/C Fittings
Mfr # 84721
Zoro # G0018991
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hose,72",Blue,Auto A/C Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 84721
- Zoro # G0018991
- Country of Origin China
- Category Manifold Gauge Set Accessories
Details
Item | Hose,72",Blue,Auto A/C Fittings |
Accessory Type | Hose,72",Blue,Auto A/C Fittings |
Description
Hose,72 In.,Blue,Auto A/C Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURASHIELD Portable Air Cleaner, 250 cfm, 3 Speed (CPUM-500-4B)
- HONEYWELL Wifi Thermstat Touchscrn (RTH9585WF1004W)
- EVERPURE Cartridge, Water Filter -Ec210 (EC210)
- RESIDEO Honeywell Thermocouple, 36" (Q390A1061)
- MASTERCOOL Hose A/C Set, 96", 5-0 Valve (45396)
- MASTERCOOL R1234yf/R134a Brass Manifold Gauge Set (ME66661-AYF)
- MASTERCOOL Mastercool® 59161 Brass 2 Way Manifold Set 3 - 1/8" Gauges 3 - 60" Hoses Standard 1/4" Fittings (59161)
- IMPERIAL Gauge Boots, 2-1/2 In Dia, PR (400-RB)
- JB INDUSTRIES High Side Hose, Low Loss, 72 In, Red (CLS-72R)
- QUEST R-134a Recharge Hose (CERT401-1)
- JB INDUSTRIES High Side Pressure Gauge, 3-1/8" Diameter (M2-605)
- Mastercool Manifold Gauge Set Accessories