Shop All Sockets
Mastercool
Hex Socket, R134A, High Side
Mfr # 98234
Zoro # G0019122
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Side Octagon
- SAE or Metric SAE
- Category Type Hex Socket
- Tether Ready No
- Product Type Hex Socket,R134A,High Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 98234
- Zoro # G0019122
- Country of Origin China
- Category Sockets
Details
Socket Type | High Side Octagon |
SAE or Metric | SAE |
Category Type | Hex Socket |
Item | Hex Socket |
Tether Ready | No |
Product Type | Hex Socket,R134A,High Side |
Description
Hex Socket,R134A,High Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PUNCH CENTER 5X7/16"" (532-0)
- JONARD TOOLS 6" Fiber Optic Cable Stripper, Insulated (JIC-375)
- METABO Cordless Circular Saw, 18.0V, 4600 rpm (KS 18 LTX 57 bare)
- E-Z LOK 7/16-14 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-6 (500-6)
- MASTERCOOL Mastercool ML72475 Hydraulic Flaring Tool Kit (ML72475)
- MASTERCOOL Mastercool ML69925 Automotive AC Flush Machine Adapter kit (ML69925)
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- BETA Swivel T-Handle, 1/2" Drive (009200850)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- BETA Hexagon Hand Socket, 24mm (009200024)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66062)
- Mastercool Sockets