Shop All Manifold Gauge Sets
Mastercool
Gauge, High Side 134A/R-12
Mfr # 85500
Zoro # G0018958
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 85500
- Zoro # G0018958
- UPC # 700376855005
- Country of Origin China
- Category Manifold Gauge Sets
Details
Item | Gauge,High Side 134A/R-12 |
Description
Gauge,High Side 134A/R-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (KC16.38X21.5X1A_4)
- MRCOOL E Star DIY 4th Gen 9k BTU Ductless Mini-Split Air Handler 230V (DIY-09-HP-WMAH-230C)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3327T-RP)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- MASTERCOOL R1234yf/R134a Alum Manifold Gauge Set (ME89661-AYF)
- MASTERCOOL Gauge Set, Dual 134A/R-12 Aluminum (98661-PRO)
- MASTERCOOL Manifold Dual Gas, R12/R134A (98772)
- MASTERCOOL Aluminum Manifold Gauge Set/Free 85530 (89660-PRO5)
- MASTERCOOL 134A / 1234Yf Dual Brass Gauge Set (66661-AYF)
- MASTERCOOL Manifold Gauge Set, Standard Couplers (89660-UV)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- Mastercool Manifold Gauge Sets