Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal.
Mfr # 2YAE6-4UE41-3X276
Zoro # G2869763
product price: $1,793.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,793.99
Free 30-Day Returns
Key Features
- Air Flow 7,000 cfm
- Voltage 230
- Evaporative Cooler Voltage 230V AC
- Includes 115V Pump
- Speed 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAE6-4UE41-3X276
- Zoro # G2869763
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Height | 34 5/8 in |
Duct Opening Length | 19 3/4 in |
Width | 42 in |
Depth | 52 in |
Duct Opening Width | 19 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 7,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Diaphragm (PND-2-1)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- BIG ASS FAN CO Big Ass FanĀ® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- CARRIER Belt, 480V 8 1/2-10 1/2"Dia Htr (HT32BH943)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- DIAL MFG Blue Plastic Evaporative Cooler Pump (1279)
- Mastercool Evaporative Coolers