Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal.
Mfr # 2YAF1-4UE46-3X276
Zoro # G2888837
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 7,000 cfm
- Voltage 115/230
- Evaporative Cooler Voltage 115/230V AC
- Speed 1
- Discharge Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 2YAF1-4UE46-3X276
- Zoro # G2888837
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 19 3/4 in |
Height | 34 5/8 in |
Depth | 48 in |
Duct Opening Length | 19 3/4 in |
Width | 42 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 7,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, 115/230V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON FREEZ-KONTR'L, 50 Propylene Glycol, 5Gal (4188-17)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3END7)
- EATON CUTLER-HAMMER Auxilliary Relay For Contactor (C320KGS42)
- RHEEM Removeable Drain Pan (68-102699-02)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- Mastercool Evaporative Coolers