Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal.
Mfr # 2YAE6-2HTL5-3X275
Zoro # G0280621
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 6,000 cfm
- Voltage 230
- Width 42 in
- Speed 2
- Pump Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 2YAE6-2HTL5-3X275
- Zoro # G0280621
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 42 in |
Duct Opening Length | 19 3/4 in |
Duct Opening Width | 19 3/4 in |
Height | 34 5/8 in |
Depth | 52 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 6,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- DYNA-GLO Replacement Ignitor For Dyna-Glo Kerosene Heater (39E0-0071-00)
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- Mastercool Evaporative Coolers