Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 8 gal.
Mfr # 2YAF1-2HTL4-3X275
Zoro # G1247714
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 6,000 cfm
- Voltage 115
- Evaporative Cooler Voltage 115V AC
- Depth 48 in
- Water Capacity 8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAF1-2HTL4-3X275
- Zoro # G1247714
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Depth | 48 in |
Duct Opening Width | 19 3/4 in |
Width | 42 in |
Duct Opening Length | 19 3/4 in |
Height | 34 5/8 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 6,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- CLA-VAL PRODUCTS Pilot (Crd) Repair Kit (9170003K)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive (M250)
- Mastercool Evaporative Coolers