Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 8 gal.
Mfr # 2YAF1-2HTL2-3X275
Zoro # G2330501
product price: $1,360.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$1,360.99
Free 30-Day Returns
Key Features
- Air Flow 6,000 cfm
- Voltage 115
- Width 42 in
- Motor HP 3/4
- Duct Opening Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAF1-2HTL2-3X275
- Zoro # G2330501
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 42 in |
Duct Opening Width | 19 3/4 in |
Depth | 48 in |
Height | 34 5/8 in |
Duct Opening Length | 19 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 6,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14301.13 6PK)
- XPOWER MANUFACURE XPOWER Inflatable Blower, 1 Speed, 1/8 HP, 120 CFM (BR-6)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF3-2HTK5-3X274)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- Mastercool Evaporative Coolers