Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal.
Mfr # 2YAE7-2HTK7-3X274
Zoro # G1283134
product price: $1,777.99
/ea
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,400 cfm
- Voltage 115
- Depth 52 in
- Color Cool Sand
- Evaporative Cooler Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAE7-2HTK7-3X274
- Zoro # G1283134
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Depth | 52 in |
Height | 34 5/8 in |
Duct Opening Width | 19 3/4 in |
Width | 42 in |
Duct Opening Length | 19 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,400 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- YORK Refrigeration Orifice, 0.061" dia. (S1-029-19387-003)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF3-6AYP7-3X274)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- Mastercool Evaporative Coolers