Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal.
Mfr # 2YAF2-2HTL1-3X274
Zoro # G1601765
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,400 cfm
- Voltage 230
- Duct Opening Width 19 3/4 in
- Pump Voltage 115
- Drive Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 2YAF2-2HTL1-3X274
- Zoro # G1601765
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 19 3/4 in |
Duct Opening Length | 19 3/4 in |
Depth | 48 in |
Height | 34 5/8 in |
Width | 42 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,400 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- BROAN Exhaust Fan Timer, 6 A, White, 120 V (DT100W)
- DAYTON 42 in Backdraft Damper / Wall Shutter, Front Flange (2FTW1)
- MANITOWOC O-Ring, Package Of 6 (5004649)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- CHAMPION COOLER Essick Air Residential Evaporative Window Cooler RN50W- 9.4 Gal. Cap. (RN50W)
- Mastercool Evaporative Coolers