Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 5000 cfm, 1600 sq. ft., 9 gal.
Mfr # 2YAE8-2HTL4-3X275
Zoro # G0835746
original price:
$1,467.80
4% off
new price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,000 cfm
- Voltage 115
- Drive With
- Motor HP 3/4
- Duct Opening Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAE8-2HTL4-3X275
- Zoro # G0835746
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 17 3/4 in |
Height | 28 in |
Width | 42 in |
Duct Opening Width | 17 3/4 in |
Depth | 49 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS F263Map-V01C 1" Npt Liquid Level (F263MAP-V0)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110L1)
- REZNOR Hot Surface Ignition Board (204376)
- SUPCO Oval Run Capacitor, CR35X440 (CR35X440)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. (2YAE6-2HTK9-3X274)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTK9-3X274)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- PORTACOOL Apex 1200 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 1200 sq. ft., 40ft Reach 40 gal (PACA12001A1)
- Mastercool Evaporative Coolers