Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 5000 cfm, 1600 sq. ft., 8 gal.
Mfr # 2YAF3-2HTL5-3X275
Zoro # G1866961
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,000 cfm
- Voltage 230
- Includes 115V Pump
- Discharge Down
- Evaporative Cooler Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAF3-2HTL5-3X275
- Zoro # G1866961
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 42 in |
Duct Opening Length | 17 3/4 in |
Duct Opening Width | 17 3/4 in |
Height | 28 in |
Depth | 45 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 12006-01 Nozzle For On Power (12006-01)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- LIEBERT Contactor, 3 Pole, 24V Coil, 15A (124501P1S)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K576)
- Mastercool Evaporative Coolers