Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 9 gal.
Mfr # 2YAE9-2HTL5-3X275
Zoro # G2712053
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,400 cfm
- Voltage 230
- Water Capacity 9 gal
- Duct Opening Width 17 3/4 in
- Discharge Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAE9-2HTL5-3X275
- Zoro # G2712053
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 17 3/4 in |
Height | 28 in |
Width | 42 in |
Depth | 49 in |
Duct Opening Length | 17 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,400 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge (EV910908)
- CARRIER Aluminum Econofiltr 23"x26"x1 (9460-0451)
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x6" (110-712-009)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL2)
- Mastercool Evaporative Coolers