Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal.
Mfr # 2YAF4-2HTL5-3X275
Zoro # G2439902
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,400 cfm
- Voltage 230
- Color Cool Sand
- Depth 45 in
- Water Capacity 8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAF4-2HTL5-3X275
- Zoro # G2439902
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Depth | 45 in |
Width | 42 in |
Height | 28 in |
Duct Opening Width | 17 3/4 in |
Duct Opening Length | 17 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,400 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26" (810780)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 15 gal (4RNP4)
- Mastercool Evaporative Coolers