Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal.
Mfr # 2YAF4-2HTK9-3X275
Zoro # G3309171
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,400 cfm
- Voltage 115
- Pump Voltage 115
- Drive Type Belt
- Duct Opening Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAF4-2HTK9-3X275
- Zoro # G3309171
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 17 3/4 in |
Height | 28 in |
Width | 42 in |
Duct Opening Width | 17 3/4 in |
Depth | 45 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,400 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME DIRECT SPARK IGNITION MODULE, 6 SEC LOCKO (S87D1004)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- NOVATEK Air Scrubber Filter, MERV 17, 24x24x12 (F4010)
- DAYTON Damper, Backdraft (4HX74)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE41-3X276)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. (2YAE6-2HTK9-3X274)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF3-2HTL1-3X275)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF1-4UE42-3X276)
- Mastercool Evaporative Coolers