Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 9 gal.
Mfr # 2YAE9-2HTK7
Zoro # G2308731
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,000 cfm
- Voltage 115
- Height 28 in
- Pad Thickness 12 in
- Evaporative Cooler Cooling Capacity 1600 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAE9-2HTK7
- Zoro # G2308731
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Height | 28 in |
Width | 42 in |
Duct Opening Length | 17 3/4 in |
Depth | 49 in |
Duct Opening Width | 17 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 9 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 11 (11Z793)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/8 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/8E-PK2)
- PACKARD Run Capacitor (TRC65)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC30PEU)
- Mastercool Evaporative Coolers