Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal.
Mfr # 2YAF4-2HTK5-3X274
Zoro # G1206895
product price: $1,326.99
/ea
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,000 cfm
- Voltage 115
- Evaporative Cooler Cooling Capacity 1600 sq. ft.
- Operating Weight 227 lb
- Drive Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # 2YAF4-2HTK5-3X274
- Zoro # G1206895
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 17 3/4 in |
Height | 28 in |
Depth | 45 in |
Duct Opening Length | 17 3/4 in |
Width | 42 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- FRIGIDAIRE Pureair Universal Refrigerator (SCPUREAIRU)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- DANFOSS Control 6"/108Low 100/465H SPDT Mr (060-5249)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 5,500 CFM, 1/4 HP, Direct, 18" Blade Dia. (EC18DVS)
- Mastercool Evaporative Coolers