Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal.
Mfr # 2YAF3-6AYP7-3X274
Zoro # G2333642
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,000 cfm
- Voltage 115
- Pad Thickness 8 in
- Motor HP 1/3
- Drive Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 2YAF3-6AYP7-3X274
- Zoro # G2333642
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 17 3/4 in |
Duct Opening Width | 17 3/4 in |
Depth | 45 in |
Width | 42 in |
Height | 28 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (318873)
- HUNTER Fitter Glass, Cased White (99042)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- SUPCO Transformer, 40VA, 120VAC (SXT116)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 5,500 CFM, 1/4 HP, Direct, 18" Blade Dia. (EC18DVS)
- Mastercool Evaporative Coolers