Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal.
Mfr # 2YAF3-2HTK5-3X274
Zoro # G1204786
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,000 cfm
- Voltage 115
- Speed 2
- Pad Thickness 8 in
- Duct Opening Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercool
- MFR # 2YAF3-2HTK5-3X274
- Zoro # G1204786
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 17 3/4 in |
Height | 28 in |
Width | 42 in |
Depth | 45 in |
Duct Opening Width | 17 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel- 32,000 Btu, Remote (DFS-400R-2W)
- WHITE-RODGERS 5059-134 24V Pilot Relite (5059-134)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- Mastercool Evaporative Coolers