Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt
Mfr # AD1C7112
Zoro # G9944444
product price: $2,574.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,574.99
Free 30-Day Returns
Key Features
- Air Flow 7,000 cfm
- Voltage 115
- Discharge Down
- Duct Opening Width 19 3/4 in
- Water Connection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # AD1C7112
- Zoro # G9944444
- UPC # 009009210274
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 19 3/4 in |
Width | 42 in |
Blade Dia. | 20" |
Duct Opening Length | 19 3/4 in |
Depth | 52 in |
Height | 34 5/8 in |
Description
Ducted Evaporative Cooler, Residential Grade, 7,000 cfm, Average Coverage Area 2300 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, Amps 13.8, 115V AC, Pump Voltage 115, 1-Phase 115V AC Phase - Voltage, 1 Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 7 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, 4C1255C1 (FB401)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 9,700 CFM, 1/2 HP, Direct, 36" Blade Dia. (EC36D1)
- Mastercool Evaporative Coolers