Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 5 gal, 1 HP, Belt
Mfr # AS1C71
Zoro # G9944401
product price: $2,389.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,389.99
Free 30-Day Returns
Key Features
- Air Flow 7,000 cfm
- Voltage 115
- Motor HP 1
- Material Bolted, Galvanized Steel
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # AS1C71
- Zoro # G9944401
- UPC # 009009210380
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Width | 42 in |
Duct Opening Width | 19 3/4 in |
Duct Opening Length | 19 3/4 in |
Height | 34 5/8 in |
Blade Dia. | 20" |
Depth | 48 in |
Description
Ducted Evaporative Cooler, Residential Grade, 7,000 cfm, Average Coverage Area 2300 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, Amps 17.1, 115V AC, Pump Voltage 115, 1-Phase 115V AC Phase - Voltage, 1 Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 5 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pv-020Rp Replacement Air Vent (PV-020RP)
- AIR VENT Thermostat Pwrvent Auto (58033)
- DAYTON 60 in Backdraft Damper / Wall Shutter, Front Flange (3HHP2)
- ALL-FILTERS 12X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12251.8 4PK)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. (2YAE6-2HTK7-3X274)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF4-6AYP7-3X274)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTK9-3X274)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- Mastercool Evaporative Coolers