Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal
Mfr # ADA71
Zoro # G0249882
product price: $1,143.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Air Flow 5,400 to 7,000 cfm
- Voltage 115
- Motor HP 1/2, 3/4 or 1
- Fill Type Water Connection Required
- Evaporative Cooler Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # ADA71
- Zoro # G0249882
- UPC # 009009210021
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Depth | 48 in |
Width | 42 in |
Duct Opening Width | 19 3/4 in |
Duct Opening Length | 19 3/4 in |
Height | 34 5/8 in |
Power Cord Length | 8 ft. |
Description
Ducted Evaporative Cooler, Residential Grade, 5,400 to 7,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Not Included, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, Pump Voltage 115, Water Capacity 8 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Flange Gasket Set (118378)
- ROBERTSHAW Hi Low Adjustable Regulator L.P. Gas (1751-021)
- SUPCO Sequencer, Number of Switches 3, 1-110 Sec (Q105)
- QMARK 1500W 120V Architectural Heavy Duty Wall Heater (AWH3150F)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE6-2HTL5-3X275)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE6-4UE41-3X276)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF4-2HTK9-3X275)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF2-4UE41-3X276)
- Mastercool Evaporative Coolers