Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 5000 cfm, 1800 sq. ft., 7 gal, 3/4 HP, Belt
Mfr # AD1C5112
Zoro # G9944435
product price: $2,227.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,227.99
Free 30-Day Returns
Key Features
- Air Flow 5,000 cfm
- Voltage 115
- Discharge Down
- Amps 14.9
- Fill Type Water Connection Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # AD1C5112
- Zoro # G9944435
- UPC # 009009210250
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Dia. | 16" |
Duct Opening Width | 17 3/4 in |
Width | 42 in |
Height | 28 in |
Duct Opening Length | 17 3/4 in |
Depth | 49 in |
Description
Ducted Evaporative Cooler, Residential Grade, 5,000 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, Amps 14.9, 115V AC, Pump Voltage 115, 1-Phase 115V AC Phase - Voltage, 1 Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 7 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Electronic Igniter, 12V, A Baseplate (5270001U)
- FRIEDRICH Pump Hose Connector (67904104)
- ENVIROTEC Fan Relay, 2 Pole (PE-08-0004)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC30PEU)
- Mastercool Evaporative Coolers