Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 5000 cfm, 1800 sq. ft., 5 gal, 3/4 HP, Belt
Mfr # AD1C51
Zoro # G9944426
product price: $2,112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,112.99
Free 30-Day Returns
Key Features
- Air Flow 5,000 cfm
- Voltage 115
- Duct Opening Length 17 3/4 in
- Media Celdek Rigid Media
- Speed 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # AD1C51
- Zoro # G9944426
- UPC # 009009210243
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 17 3/4 in |
Height | 28 in |
Blade Dia. | 16" |
Depth | 45 in |
Duct Opening Width | 17 3/4 in |
Width | 42 in |
Description
Ducted Evaporative Cooler, Residential Grade, 5,000 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, Amps 14.9, 115V AC, Pump Voltage 115, 1-Phase 115V AC Phase - Voltage, 1 Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 5 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FA30X36X2A_6)
- CHAMPION COOLER Blower Wheel, 12-7/8"x12-1/8"x1" (12BW)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 16 In (9600-01)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTL1-3X274)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF4-2HTK5-3X274)
- GLOBAL INDUSTRIAL Pump for 20 Evaporative Cooler, Model 600580 (292218)
- Mastercool Evaporative Coolers