Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal
Mfr # ADA51
Zoro # G0545431
product price: $893.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- Air Flow 4,000 to 5,000 cfm
- Voltage 115
- Duct Opening Length 17 3/4 in
- Operating Weight 227 lb
- Discharge Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # ADA51
- Zoro # G0545431
- UPC # 009009210014
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 17 3/4 in |
Power Cord Length | 8 ft. |
Width | 42 in |
Depth | 45 in |
Height | 28 in |
Duct Opening Width | 17 3/4 in |
Description
Ducted Evaporative Cooler, Residential Grade, 4,000 to 5,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Not Included, Drive Type Belt, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, Pump Voltage 115, Water Capacity 8 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF2-4UE42-3X276)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF1-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF4-2HTK9-3X275)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTK7-3X274)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 7 gal, 1 HP, Belt (AS1C7112)
- PORTACOOL Portable Evaporative Cooler 9000 cfm, 2125 sq. ft., 55.0 gal, 1/2 HP (PACJS2501A1)
- Mastercool Evaporative Coolers