Shop All Grills & Smokers
Masterbuilt
Masterbuilt 8063965 Charcoal Vertical Smoker; Gray
Mfr # 8063965
Zoro # G003713256
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Masterbuilt
- MFR # 8063965
- Zoro # G003713256
- UPC # 94428276635
- Country of Origin China
- Category Grills & Smokers
Description
Charcoal Vertical Smoker, Gray
The Masterbuilt Digital Charcoal Smoker is the first of its kind - smoked charcoal flavor with digital controls. Set the temperature on the digital control panel or your smart device and the DigitalFan maintains the desired cooking temperature. The charcoal tray holds 16lbs of briquette charcoal or 12lbs of lump charcoal for up to 13 hours. Master the art of charcoal smoking with Masterbuilt.
Features- Versatile temperature range with the power of charcoal reaches 225F in 20 minutes or 400F in 17 minutes
- Control temperature and cook time with the digital control panel or with smart device control using WiFi or Bluetooth
- Swivel casters for easy moving
- Built-in meat probe thermometer for perfect results every time
- Big capacity with four racks for a total of 1,320 sq-in of cooking space
- Place wood chips in the charcoal tray for a unique smoking flavor
- Add partition to the charcoal tray when smoking at 275F or below
- Water bowl for added moisture
- Color: Gray
- Cooking Area: 1320 square inch
- Depth: 26"
- Heat Output: 0 British thermal unit
- Height: 50"
- Housing Material: Steel
- Maximum Temperature: 400 degree Fahrenheit
- Type: Vertical
- Width: 29"
- Grate Material: Chrome-Plated Steel
- Fuel Type/Power Source: Electric
- Weight: 110.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tank Asm-Efi Fuel (951-05518B)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Extra Large & Tall, Lightweight (2282-1)
- HC COMPANIES Grower Pot 2.62 Gal (NSR003G0G18)
- EGO Blower Round Nozzle, For Mfr. No. LBX6000 (AN6000R)
- MASTERBUILT Charcoal Bullet Smoker (MB25060616)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180TS)
- BUFFALO OUTDOORS Portable Electric Start Wood Pellet Grill (PWPG256)
- LODGE Lodge 21 in. Charcoal Grill, Black (8075509)
- KING KOOKER Double Jet Cooker, 180K BTU, 90qt Aluminum Pot (9013N)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- Masterbuilt Grills & Smokers